Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-2.83 REAMING TOOLS HSS/-CO 5072325
TITEX F1352HUN-2.83 REAMING TOOLS HSS/-CO 5072325
Machine reamer in HSS
References
walter titex:
F1352HUN-2.83
rubix:
356A8868
manufacturer :
5072325
ean:
4031132136998
Technical specifications
Nominal diameter (metric)
2.83
mm
Total length
61
mm
Length of cut
15
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-2.83 REAMING TOOLS HSS/-CO 5072325
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
2.83
mm
Total length
61
mm
Length of cut
15
mm
Body material
HSS-E
Tail diameter
2.83
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.25
excl. VAT
/
Each
£
51.90
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10112.0 REAMER 12.00 MM 5986479
GUHRING 00405 015.000 REAMER/COUNTERSINK TOOL 9004050150000
TITEX F1352HUN-9.17 REAMING TOOLS HSS/-CO 5072997
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.5 MM 869699
TITEX F1352HUN-9.19 REAMING TOOLS HSS/-CO 5072999
DORMER HSCO REAMER 1.8 B1801.8
DOR CARBIDE REAMER 6.02
TITEX F1342-3.7 REAMING TOOL 5071751
DOR CARBIDE REAMER 25.0
DOR CARBIDE REAMER 30.0
TITEX F1352HUN-10.94 REAMING TOOLS HSS/-CO 5072135
TITEX F1352HUN-10.87 REAMING TOOLS HSS/-CO 5072128
TITEX F1352-6.8 REAMING TOOLS HSS/-CO 5071905
TITEX F1352-10.9 REAMING TOOLS HSS/-CO 5071837
DORMER HSCO REAMER 16.0 B95416.0