Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-6.02 REAMING TOOLS HSS/-CO 5072682
TITEX F1352HUN-6.02 REAMING TOOLS HSS/-CO 5072682
Machine reamer in HSS
References
walter titex:
F1352HUN-6.02
rubix:
356A9150
manufacturer :
5072682
ean:
4031132140186
Technical specifications
Nominal diameter (metric)
6.02
mm
Total length
101
mm
Length of cut
28
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-6.02 REAMING TOOLS HSS/-CO 5072682
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
6.02
mm
Total length
101
mm
Length of cut
28
mm
Body material
hss-e
Tail diameter
6.3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1703.98 REAMER 3.98 MM 5986867
TITEX F1352HUN-3.14 REAMING TOOLS HSS/-CO 5072356
GUHRING 00402 003.000 REAMER/COUNTERSINK TOOL 9004020030000
DORMER B1708.0 REAMER 8.00 MM 5986622
TITEX F1352HUN-6.84 REAMING TOOLS HSS/-CO 5072764
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
TITEX F1352HUN-9.35 REAMING TOOLS HSS/-CO 5073015
TITEX F1352HUN-9.54 REAMING TOOLS HSS/-CO 5073034
DOR HSS REAMER 1/2
GUHRING 00490 007.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-4.02 REAMING TOOLS HSS/-CO 5072444
GUHRING 00405 006.000 MACHINE REAMERS HSS-E
DORMER HSCO REAMER 7.0 B1807.0
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 21.0 MM 869726
DOR CARBIDE REAMER 3.03