Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 6.01
DOR CARBIDE REAMER 6.01
HSS machine drill Dormer
References
dormer:
B4816.01
rubix:
1067983
ean:
7320760422205
Technical specifications
Nominal diameter (metric)
6.01
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 6.01
Technical specifications
Attributes
Nominal diameter (metric)
6.01
mm
Total length
93
mm
Length of cut
26
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
115.70
excl. VAT
/
Each
£
138.84
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-2.27 REAMING TOOLS HSS/-CO 5072269
DORMER B1802.0 REAMER 2.00 MM 5986644
DOR CARBIDE REAMER 10.0
TITEX F1352HUN-7.24 REAMING TOOLS HSS/-CO 5072804
PRESTO 720007.0 7.00MM HSS TAPER SHANK MACHINE REAMER BS328
DORMER B18016.0 REAMER 16.00 MM 5986634
DORMER CARBIDE REAMER 12.0 B44112.0
TITEX F1352HUN-7.75 REAMING TOOLS HSS/-CO 5072855
TITEX F1352HUN-1.11 REAMING TOOLS HSS/-CO 5071952
TITEX F1342-2 REAMING TOOLS HSS/-CO 5071733
DORMER B1703.98 REAMER 3.98 MM 5986867
DOR CARBIDE REAMER 10.04
GUHRING 00413 020.000 HAND REAMERS HSS
TITEX F1352HUN-5.83 REAMING TOOLS HSS/-CO 5072663
TITEX F1352HUN-6.82 REAMING TOOLS HSS/-CO 5072762