Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
Machine reamer in HSS
References
walter titex:
F1352HUN-1.78
rubix:
356A8593
manufacturer :
5072019
ean:
4031132135946
Technical specifications
Nominal diameter (metric)
1.78
mm
Total length
46
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-1.78 REAMING TOOLS HSS/-CO 5072019
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
1.78
mm
Total length
46
mm
Length of cut
10
mm
Body material
HSS-E
Tail diameter
1.78
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.92
excl. VAT
/
Each
£
46.70
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00405 028.000 MACHINE REAMERS HSS-E
DORMER B1705.05 REAMER 5.05 MM 5986927
DORMER B1011/4 REAMER 1/4 INCH 5986548
TITEX F1352-6.6 REAMING TOOLS HSS/-CO 5071903
DOR HSCO REAMER 7.8
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
TITEX F1352HUN-8.39 REAMING TOOLS HSS/-CO 5072919
TITEX F1352HUN-5.93 REAMING TOOLS HSS/-CO 5072673
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 13.0 MM 702345
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.0 MM 702337
TITEX F1352HUN-11.74 REAMING TOOLS HSS/-CO 5072215
PRESTO 13.00MM HSS STRAIGHT SHANK HAND REAMER SPIRAL FLUTE DIN206
DOR CARBIDE REAMER 10.00
DORMER HSCO REAMER 10.0 B95410.0
DORMER HSCO REAMER 6.0 B1616.0