Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.97 REAMING TOOLS HSS/-CO 5072677
TITEX F1352HUN-5.97 REAMING TOOLS HSS/-CO 5072677
Machine reamer in HSS
References
walter titex:
F1352HUN-5.97
rubix:
356A9146
manufacturer :
5072677
ean:
4031132140131
Technical specifications
Nominal diameter (metric)
5.97
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.97 REAMING TOOLS HSS/-CO 5072677
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.97
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B1707.98 REAMER 7.98 MM 5986614
GUHRING 00402 003.200 REAMER/COUNTERSINK TOOL 9004020032000
DORMER B1703.98 REAMER 3.98 MM 5986867
TITEX F1352HUN-5.34 REAMING TOOLS HSS/-CO 5072576
DORMER B1708.05 REAMER 8.05 MM 5986639
TITEX F1352HUN-1.76 REAMING TOOLS HSS/-CO 5072017
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-5.95 REAMING TOOLS HSS/-CO 5072675
DORMER HSCO REAMER 3.2 B1803.2
TITEX F1352HUN-7.76 REAMING TOOLS HSS/-CO 5072856
DORMER B1704.01 REAMER 4.01 MM 5986878
TITEX F1352HUN-6.38 REAMING TOOLS HSS/-CO 5072718
TITEX F1352HUN-2.73 REAMING TOOLS HSS/-CO 5072315
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
DOR CARBIDE REAMER 6.02