Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.52 REAMING TOOLS HSS/-CO 5072394
TITEX F1352HUN-3.52 REAMING TOOLS HSS/-CO 5072394
Machine reamer in HSS
References
walter titex:
F1352HUN-3.52
rubix:
356A8926
manufacturer :
5072394
ean:
4031132137681
Technical specifications
Nominal diameter (metric)
3.52
mm
Total length
70
mm
Length of cut
18
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.52 REAMING TOOLS HSS/-CO 5072394
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.52
mm
Total length
70
mm
Length of cut
18
mm
Body material
HSS-E
Tail diameter
3.52
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.08
excl. VAT
/
Each
£
42.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3.0 MM 702335
TITEX F1352HUN-9.85 REAMING TOOLS HSS/-CO 5073065
TITEX F1352HUN-9.47 REAMING TOOLS HSS/-CO 5073027
TITEX F1352HUN-7.71 REAMING TOOLS HSS/-CO 5072851
DORMER CARBIDE REAMER 20.0 B41120.0
GUHRING 00468 005.500 REAMER/COUNTERSINK TOOL 9004680055000
TITEX F1352HUN-2.99 REAMING TOOLS HSS/-CO 5072341
DOR CARBIDE REAMER 10.05
TITEX F1352HUN-2.51 REAMING TOOLS HSS/-CO 5072293
TITEX F1352HUN-6.97 REAMING TOOLS HSS/-CO 5072777
DORMER B1018.0 REAMER 8.00 MM 5986727
DORMER B18015.0 REAMER 15.00 MM 5986631
TITEX F1352-15 REAMING TOOLS HSS/-CO 5071846
TITEX F1352HUN-1.5 REAMING TOOLS HSS/-CO 5071991
TITEX F1352HUN-3.04 REAMING TOOLS HSS/-CO 5072346