References
Walter Titex:F1352-1.6
Rubix:356A8447
Manufacturer :5071821
EAN:4031132191591

Technical specifications
| Nominal diameter (metric) | 1.6 mm |
|---|---|
| Total length | 43 mm |
| Body material | hss-e |
Product details : TITEX F1352-1.6 REAMING TOOLS HSS/-CO 5071821
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 1.6 mm |
|---|---|
| Total length | 43 mm |
| Body material | hss-e |
| Tail diameter | 1.6 mm |
| Length of cut | 9 mm |
Show UNSPSC/ECL@SS
£ 20.50 excl. VAT
/ Each
£ 24.60 incl. VAT
- Usually arrives within 14 working days