Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-1.9 REAMING TOOLS HSS/-CO 5071824
TITEX F1352-1.9 REAMING TOOLS HSS/-CO 5071824
Machine reamer in HSS
References
walter titex:
F1352-1.9
rubix:
356A8449
manufacturer :
5071824
ean:
4031132185767
Technical specifications
Nominal diameter (metric)
1.9
mm
Body material
hss-e
Product details
Technical specifications
Product details : TITEX F1352-1.9 REAMING TOOLS HSS/-CO 5071824
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
1.9
mm
Body material
hss-e
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.50
excl. VAT
/
Each
£
24.60
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-5.52 REAMING TOOLS HSS/-CO 5072594
DORMER B101 HSS MTS MACHINE REAMER SPIRAL FLUTES 15.0MM
TITEX F1352HUN-11.87 REAMING TOOLS HSS/-CO 5072228
TITEX F1352HUN-6.65 REAMING TOOLS HSS/-CO 5072745
TITEX F1352-8.1 REAMING TOOLS HSS/-CO 5071918
TITEX F1352HUN-2.82 REAMING TOOLS HSS/-CO 5072324
TITEX F1342-3 REAMING TOOL 5071744
DOR CARBIDE REAMER 1.2
TITEX F1352HUN-8.01 REAMING TOOLS HSS/-CO 5072881
TITEX F1352HUN-11.71 REAMING TOOLS HSS/-CO 5072212
DORMER B1702.5 REAMER 2.50 MM 5986817
TITEX F1352HUN-6.83 REAMING TOOLS HSS/-CO 5072763
DORMER CARBIDE REAMER 10.0 B41110.0
TITEX F1352HUN-3.33 REAMING TOOLS HSS/-CO 5072375
TITEX F1352HUN-10.72 REAMING TOOLS HSS/-CO 5072113