Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-3.33 REAMING TOOLS HSS/-CO 5072375
TITEX F1352HUN-3.33 REAMING TOOLS HSS/-CO 5072375
Machine reamer in HSS
References
walter titex:
F1352HUN-3.33
rubix:
356A8908
manufacturer :
5072375
ean:
4031132137490
Technical specifications
Nominal diameter (metric)
3.33
mm
Total length
65
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-3.33 REAMING TOOLS HSS/-CO 5072375
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
3.33
mm
Total length
65
mm
Length of cut
16
mm
Body material
hss-e
Tail diameter
3.33
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.25
excl. VAT
/
Each
£
49.50
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B16128.0 REAMER 28.00 MM 5986830
TITEX F1352HUN-1.58 REAMING TOOLS HSS/-CO 5071999
CUTLINE MACHINE REAMER TAPER SHANK H7 HSS CO5 25.0 MM 869730
DORMER HSCO REAMER 10.0 B95410.0
TITEX F1352-7.2 REAMING TOOLS HSS/-CO 5071909
TITEX F1352HUN-5.51 REAMING TOOLS HSS/-CO 5072593
TITEX F1352HUN-1.52 REAMING TOOLS HSS/-CO 5071993
TITEX F1352HUN-2.21 REAMING TOOLS HSS/-CO 5072263
DOR CARBIDE REAMER 24.0
TITEX F1352HUN-4.8 REAMING TOOLS HSS/-CO 5072522
TITEX F1352HUN-9.74 REAMING TOOLS HSS/-CO 5073054
TITEX F1352-2 REAMING TOOLS HSS/-CO 5071856
TITEX F1352HUN-3.58 REAMING TOOLS HSS/-CO 5072400
TITEX F1352HUN-4.15 REAMING TOOLS HSS/-CO 5072457
TITEX F1352HUN-10.73 REAMING TOOLS HSS/-CO 5072114