References
Walter Titex:F1352HUN-10.38
Rubix:356A8648
Manufacturer :5072079
EAN:4031132132686

Technical specifications
| Nominal diameter (metric) | 10.38 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
Product details : TITEX F1352HUN-10.38 REAMING TOOLS HSS/-CO 5072079
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
| Nominal diameter (metric) | 10.38 mm |
|---|---|
| Total length | 133 mm |
| Body material | hss-e |
| Tail diameter | 10 mm |
| Length of cut | 38 mm |
Show UNSPSC/ECL@SS
£ 70.75 excl. VAT
/ Each
£ 84.90 incl. VAT
- Usually arrives within 14 working days