Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-7.9 REAMING TOOLS HSS/-CO 5071916
TITEX F1352-7.9 REAMING TOOLS HSS/-CO 5071916
Machine reamer in HSS
References
walter titex:
F1352-7.9
rubix:
356A8506
manufacturer :
5071916
ean:
4031132186702
Technical specifications
Nominal diameter (metric)
7.9
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-7.9 REAMING TOOLS HSS/-CO 5071916
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
7.9
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.75
excl. VAT
/
Each
£
34.50
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-1.09 REAMING TOOLS HSS/-CO 5071950
DORMER CARBIDE REAMER 19.0 B44119.0
TITEX F1352HUN-5.84 REAMING TOOLS HSS/-CO 5072664
TITEX F1352HUN-7.99 REAMING TOOLS HSS/-CO 5072879
GUHRING 00490 006.200 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-10.54 REAMING TOOLS HSS/-CO 5072095
DORMER B161 HSSE MTS CHUCKING REAMER SPIRAL FLUTES 24.0MM
DOR CARBIDE REAMER 14.0
DOR CARBIDE REAMER 9.0
TITEX F1352HUN-2.75 REAMING TOOLS HSS/-CO 5072317
DORMER B4003.0 REAMER 3.00 MM 5987117
TITEX F1352HUN-5.86 REAMING TOOLS HSS/-CO 5072666
TITEX F1352HUN-7.81 REAMING TOOLS HSS/-CO 5072861
DORMER B17010.04 REAMER 10.04 MM 5986253
TITEX F1352HUN-11.59 REAMING TOOLS HSS/-CO 5072200