Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352HUN-5.86 REAMING TOOLS HSS/-CO 5072666
TITEX F1352HUN-5.86 REAMING TOOLS HSS/-CO 5072666
Machine reamer in HSS
References
walter titex:
F1352HUN-5.86
rubix:
356A9136
manufacturer :
5072666
ean:
4031132140025
Technical specifications
Nominal diameter (metric)
5.86
mm
Total length
93
mm
Length of cut
26
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352HUN-5.86 REAMING TOOLS HSS/-CO 5072666
Walter standard up to Ø 3.75 - with centring pins
Technical specifications
Attributes
Nominal diameter (metric)
5.86
mm
Total length
93
mm
Length of cut
26
mm
Body material
HSS-E
Tail diameter
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.75
excl. VAT
/
Each
£
50.10
incl. VAT
Usually arrives within 14 working days
Select variants (1055)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-11.66 REAMING TOOLS HSS/-CO 5072207
TITEX F3234-4 REAMING TOOLS HSS/-CO 5073214
PRESTO 720008 8.00MM HSS TAPER SHANK MACHINE REAMER BS328
TITEX F1352HUN-1.27 REAMING TOOLS HSS/-CO 5071968
TITEX F1352HUN-3.93 REAMING TOOLS HSS/-CO 5072435
GUHRING 00405 026.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-2.43 REAMING TOOLS HSS/-CO 5072285
DORMER B10121.0 REAMER 21.00 MM 5986560
TITEX F1352HUN-5.26 REAMING TOOLS HSS/-CO 5072568
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5/8IN 869712
TITEX F1352HUN-7.87 REAMING TOOLS HSS/-CO 5072867
DORMER B18016.0 REAMER 16.00 MM 5986634
TITEX F1352HUN-1.99 REAMING TOOLS HSS/-CO 5072040
TITEX F1352-5.5 REAMING TOOLS HSS/-CO 5071892
TITEX F1352-14.5 REAMING TOOLS HSS/-CO 5071845