Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-5.8 REAMING TOOLS HSS/-CO 5071895
TITEX F1352-5.8 REAMING TOOLS HSS/-CO 5071895
Machine reamer in HSS
References
walter titex:
F1352-5.8
rubix:
276A3623
manufacturer :
5071895
ean:
4031132186276
Technical specifications
Nominal diameter (metric)
5.8
mm
Body material
HSS-E
Product details
Technical specifications
Product details : TITEX F1352-5.8 REAMING TOOLS HSS/-CO 5071895
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
5.8
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.42
excl. VAT
/
Each
£
29.30
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSCO REAMER 2.4
TITEX F1352HUN-2.02 REAMING TOOLS HSS/-CO 5072244
TITEX F1342-10.5 REAMING TOOLS HSS/-CO 5071710
TITEX F1352HUN-5.04 REAMING TOOLS HSS/-CO 5072546
TITEX F1352HUN-7.74 REAMING TOOLS HSS/-CO 5072854
GUHRING 00405 003.000 MACHINE REAMERS HSS-E
TITEX F1352HUN-7.57 REAMING TOOLS HSS/-CO 5072837
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 10.0MM 702342
TITEX F1352HUN-10.63 REAMING TOOLS HSS/-CO 5072104
TITEX F1352HUN-4.63 REAMING TOOLS HSS/-CO 5072505
DOR HSS REAMER 9/32
TITEX F1352HUN-7.34 REAMING TOOLS HSS/-CO 5072814
TITEX F1352HUN-10.07 REAMING TOOLS HSS/-CO 5072048
DORMER B1705.0 REAMER 5.00 MM 5986909
TITEX F1352HUN-3.82 REAMING TOOLS HSS/-CO 5072424