References
Dormer:E7091/2
Rubix:1069085
EAN:7320760099780



Product details : DORMER HSS TAP 1/2 E7091/2
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 18.25 mm |
| Square drive adapter | 17.5 mm |
| Coating | bright |
| Total length | 100 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 88.53 excl. VAT
/ Each
£ 106.24 incl. VAT
- Usually arrives within 14 working days
