Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
Metric coarse Straight flute
References
helicoil:
160200P
rubix:
1388706
Product details
Technical specifications
Product details : HELICOIL 160200P METRIC STRAIGHT FLUTE PLUG M16 X 2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
150.62
excl. VAT
/
Each
£
180.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DOR HSS TAP 1.3/4NO9
DOR HSS TAP 5-44NO9
CUTLINE 885378 HSS TAP BSW 5/16 X 18 SECOND
DOR HSCO TAP M24NO8
CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH
CUTLINE 885207 HSS TAP M16.0 X 1.5 TAPER FINE
CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH
V-COIL 854/048C BSF TAP PLUG 1.5/8 X 8 TPI
DORMER E500M2.6NO1 TAP M2.6 X 0.45 MM 5975584
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
GUHRING 00863 004.000 HAND TAPS 9008630040000
DORMER E500M22NO6 TAP M22 X 2.50 MM 5975648
CUTLINE 885327 HSS TAP UNF 3/8 X 24 SECOND
DORMER HSS TAP 3/8NO9 E1193/8NO9
DORMER E102M16NO8 TAP M16 X 2.00 MM 5974830