Machine Tap E268
Threading | m33 |
---|---|
Threading diameter | 33 mm |
Total length | 160 mm |
Threading | m33 |
---|---|
Threading diameter | 33 mm |
Total length | 160 mm |
Thread depth | 30 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 31.5 mm |
Square drive adapter | 25 mm |
Coating | bright |
Usually arrives within 14 working days