References
Dormer:E240M18
Rubix:2557066
EAN:7320760664315




Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
Product details : DORMER E240M18 SPIRAL POINT TAP M18 X 2.50 MM 6305826
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Through-hole machine tap HSS-E for stainless steel (VA)
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
| Coating | steam outlets |
| Tolerance | 6h |
| Threading | m18 x 2,50 |
| Total length | 125 mm |
| Drilling diameter | 15.5 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 14 mm |
| Direction of threading | right |
| Input | 14 |
| Din standard | din 376 |
| Thread depth | 30 mm |
| Capacity length | 45 mm |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 86.25 excl. VAT
/ Each
£ 103.50 incl. VAT
- Usually arrives within 14 working days