CUTLINE 832125 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M14
Metric tap - right - hss
See technical informationSee documentsReferences
GISS Cutline:832125
Rubix:832125
EAN:3660338050404

Documents
Product details : CUTLINE 832125 MACHINE TAP HSSE METRIC COARSE BRIGHT SPIRAL POINT M14
Machine tap hsse metric coarse bright spiral point
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss |
| Coating | no |
| Tolerance | 6h |
| Threading | metric |
| Total length | 110 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Din standard | din 376 |
| Capacity length | 25 mm |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.66 incl. VAT
- Usually arrives within 14 working days
