References
Dormer:E200M2
Rubix:1073593
EAN:7320760085097




Technical specifications
| Threading | m2 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER HSCO TAP M2 E200M2
HSS-E Machine tap for metric thread uncoated DIN 371 form A/C straight grooves 1.5xD blind and continual holes for general use in steel <1200 N/mm². Cast iron Copper and brass. Aluminium alloys and Duraplasts.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duraplastics
Technical specifications
Attributes
| Threading | m2 |
|---|---|
| Threading diameter | 2 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 1.6 mm |
| Square drive adapter | 2.8 mm |
| Coating | bright |
| Total length | 45 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 17.57 excl. VAT
/ Each
£ 21.08 incl. VAT
- Usually arrives within 14 working days