Machine Tap
Threading | m4 |
---|---|
Threading diameter | 4 mm |
Total length | 63 mm |
Threading | m4 |
---|---|
Threading diameter | 4 mm |
Total length | 63 mm |
Body material | hss-e |
Type | metric blind bores and through-bores |
With cooling spray | no |
Drilling diameter | 3.3 mm |
Square drive adapter | 4.5 mm |
Coating | bright |
Usually arrives within 14 working days