References
Sandvik Coromant:T300-MM101DA-M24 B145
Rubix:320A1071
Manufacturer :8248760
EAN:7323226762112


Technical specifications
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101DA-M24B145 COROTAP 8248760
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m24 |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 101 mm |
| Threading | m24 |
Show UNSPSC/ECL@SS
£ 150.32 excl. VAT
/ Each
£ 180.38 incl. VAT
- Usually arrives within 14 working days