WALTERPROT EP2056342-M12 PARADUR ECO PLUS TAP 6245598
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056342-M12
Rubix:2519937
Manufacturer :6245598
EAN:4042446240127

Technical specifications
| Threading | m12 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
Documents
Product details : WALTERPROT EP2056342-M12 PARADUR ECO PLUS TAP 6245598
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 162.92 excl. VAT
/ Each
£ 195.50 incl. VAT
- Usually arrives within 14 working days