Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-MM101JA-M12B145 COROTAP 8248787
SANDVIK T300-MM101JA-M12B145 COROTAP 8248787
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-MM101JA-M12 B145
rubix:
317A7033
manufacturer :
8248787
ean:
7323226762389
Technical specifications
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-MM101JA-M12B145 COROTAP 8248787
Technical specifications
Attributes
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.58
excl. VAT
/
Each
£
57.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT TC216-UNC3/8-C0-WY80AA MACHINE TAP 7305282
WALTER 255630-NPT1/4 ADVANCED MACHINE TAPS HSS-E 5101571
DORMER EX11M4X.50 TAP M4 X 0.50 MM 5973648
WALTER PROTOTYP HSS-E MACHINE TAPS TC115-M8-C0-WY80AA 6743428
GUHRING 02896 005.000 MACHINE TAPS 9028960050000
SANDVIK T300-XM104DA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6635223
SANDVIK T200-PM109DA-M12P1PM COROTAP 8060699
DORMER EP11M20X1.5 SPIRAL POINT TAP M20 X 1.50 MM 5973632
DORMER E513M30X2.0NO3 TAP M30 X 2.00 MM 5977057
GUHRING 00821 005.000 MACHINE TAPS 9008210050000
SANDVIK T200-PM100AA-M8P1PM COROTAP 8057112
SANDVIK T200-XM100DB-M10X125C110 COROTAP OPTIMIZED VERSATILITY 6539642
DORMER EP11M28X1.5 SPIRAL POINT TAP M28 X 1.50 MM 5973679
WALTERPROT M22263-UNC3/4 TAPS HSS-E X PERT 6149922
WALTER 7051773-M5 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200686