WALTERPROT EP2056312-M20 PARADUR ECO PLUS TAP 6245594
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056312-M20
Rubix:2519933
Manufacturer :6245594
EAN:4042446240080

Technical specifications
| Threading diameter | 20 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT EP2056312-M20 PARADUR ECO PLUS TAP 6245594
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
| Coating | ticn |
| Threading | m20 |
| Drilling diameter | 17.5 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Din standard | din 376 |
| Thread depth | 25 mm |
| Capacity length | 95 mm |
| Total length | 140 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 271.19 excl. VAT
/ Each
£ 325.43 incl. VAT
- Usually arrives within 14 working days