WALTERPROT EP2056305-M18 PARADUR ECO PLUS TAP 6245584
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056305-M18
Rubix:2519888
Manufacturer :6245584
EAN:4042446239985

Documents
Product details : WALTERPROT EP2056305-M18 PARADUR ECO PLUS TAP 6245584
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Body material | hss-e / pm |
|---|---|
| Coating | tin |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Total length | 125 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 148.01 excl. VAT
/ Each
£ 177.61 incl. VAT
- Usually arrives within 14 working days