WALTERPROT EP2056305-M14 PARADUR ECO PLUS TAP 6245582
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056305-M14
Rubix:2519886
Manufacturer :6245582
EAN:4042446239961

Documents
Product details : WALTERPROT EP2056305-M14 PARADUR ECO PLUS TAP 6245582
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Body material | hss-e / pm |
|---|---|
| Coating | tin |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Total length | 110 mm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 113.24 excl. VAT
/ Each
£ 135.89 incl. VAT
- Usually arrives within 14 working days