References
Gühring:815 22.000
Rubix:345A0119
Manufacturer :9008150220000
EAN:4031093252065


Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00815 022.000 MACHINE TAPS 9008150220000
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 22 mm |
| Angle of helix | 40 ° |
| Total length | 140 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 126.66 excl. VAT
/ Each
£ 151.99 incl. VAT
- Usually arrives within 14 working days