References
Sandvik Coromant:T200-PD100AA-M10 D110
Rubix:317A6560
Manufacturer :8248174
EAN:7323226756258


Technical specifications
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PD100AA-M10D110 COROTAP 8248174
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10 x 1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 7.7 mm |
| Square drive adapter | 9.677 mm |
| Thread depth | 20 mm |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 57.48 excl. VAT
/ Each
£ 68.98 incl. VAT
- Usually arrives within 14 working days