WALTERPROT 20416-M4.5 ADVANCED MACHINE TAPS HSS-E 5076556
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20416-M4.5
Rubix:357A3924
Manufacturer :5076556
EAN:4042446119638

Technical specifications
| Threading | m4,5 |
|---|---|
| Threading diameter | 4.5 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 20416-M4.5 ADVANCED MACHINE TAPS HSS-E 5076556
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m4,5 |
|---|---|
| Threading diameter | 4.5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 61.87 excl. VAT
/ Each
£ 74.24 incl. VAT
- Usually arrives within 14 working days