WALTER 21460-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5077640
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21460-M20X1.5
Rubix:275A9603
Manufacturer :5077640
EAN:4042446021252

Technical specifications
| Threading | m20x1,5 |
|---|---|
| Threading diameter | 18.5 mm |
| Type | metric through-bores |
Documents
Product details : WALTER 21460-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5077640
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m20x1,5 |
|---|---|
| Threading diameter | 18.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24 mm |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Thread depth | 24 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | m20x1,5 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 148.47 excl. VAT
/ Each
£ 178.16 incl. VAT
- Usually arrives within 14 working days