Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100AA-M4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967133
SANDVIK T200-XM100AA-M4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967133
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100AA-M4 C110
rubix:
318A5699
manufacturer :
6967133
ean:
7323220749386
Technical specifications
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T200-XM100AA-M4C110 COROTAP OPTIMIZED FOR VERSATILITY 6967133
Technical specifications
Attributes
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.20
excl. VAT
/
Each
£
25.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E241M20 SPIRAL POINT TAP M20 X 2.50 MM 6305842
DORMER E513M22X1.5NO3 TAP M22 X 1.50 MM 5977359
GUHRING 00810 002.300 MACHINE TAPS 9008100023000
WALTER 20311-M6 HAND- AND MACHINE TAPS HSS/-E 5076121
WALTER P28360-BSW7/16 TAPS HSS-E X PERT 6149531
WALTERPROT TC115-SET1-M3-M12-WY80AA TAP 7817859
DORMER EX00M42 TAP M42 X 4.50 MM 5973634
DORMER E6543/8 5978414
WALTER 20207-EGM6 ADVANCED MACHINE TAPS HSS-E 5075835
SANDVIK T100-NM106AA-M8 N1PR 8330250
DOR HSS TIN TAP M10NO3
GUHRING 00963 022.911 MACHINE TAPS 9009630229110
SANDVIK T300-XM100DE-8-32C145 COROTAP OPTIMIZED VERSATILITY 6539494
GUHRING 00733 005.000 MACHINE TAPS 9007330050000
DORMER E0237/16 TAP 7/16 INCH X 14 5974196