References
Walter Prototyp:M2021306-M10
Rubix:276A3669
Manufacturer :6149667
EAN:4042446229139

Documents
Product details : WALTER M2021306-M10 TAPS HSS-E X PERT 6149667
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
- Usually arrives within 14 working days