References
Walter Prototyp:8031106-M4
Rubix:276A4613
Manufacturer :5079703
EAN:4042446042875

Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Product details : WALTER 8031106-M4 TAPS 5079703
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Body material | carbide |
| Threading | m4 |
Show UNSPSC/ECL@SS
£ 211.20 excl. VAT
/ Each
£ 253.44 incl. VAT
- Usually arrives within 14 working days