References
Dormer:E256M5
Rubix:376A1863
EAN:7320760674369




Technical specifications
| Threading | m5 x 0,80 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
Product details : DORMER E256M5 6554493
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form B shear cut 2.5xD through holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m5 x 0,80 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Angle of helix | 45 ° |
| Coating | tialn top |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | m5 x 0,80 |
| Tolerance | 6hx |
| Shank type | cylindrical shank with square |
Show UNSPSC/ECL@SS
£ 30.55 excl. VAT
/ Each
£ 36.66 incl. VAT
- Usually arrives within 14 working days