Machine Tap
Threading | m1,8 |
---|---|
Angle of helix | 0 ° |
Total length | 40 mm |
Threading | m1,8 |
---|---|
Angle of helix | 0 ° |
Total length | 40 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric blind bores and through-bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 2.5 mm |
Square drive adapter | 2.1 mm |
Coating | uncoated |
Usually arrives within 14 working days