References
Gühring:830 12.006
Rubix:345A0654
Manufacturer :9008300120060
EAN:4031093254618


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 012.006 MACHINE TAPS 9008300120060
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 12.006 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 42.24 excl. VAT
/ Each
£ 50.69 incl. VAT
- Usually arrives within 14 working days