CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M3 X 0.5 844820
Metric coarse tap hsse bright through holes - For steel
See technical informationSee documentsReferences
GISS Cutline:844820
Rubix:844820
EAN:3660338071836



Documents
Product details : CUTLINE METRIC COARSE TAP HSSE BRIGHT SPIRAL POINT M3 X 0.5 844820
Metric machine tap HSSE DIN 371 / 376 - Through holes
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Polyglass coating for efficient chips evacuation
Use of lubrication highly recommended
Tap specific for use in steel - Blue ring
Strengths
Blue ring for an easy understanding of the application
Applications
For internal thread in steel
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Body material | hss-e |
| Coating | polished |
| Tolerance | 6h |
| Threading | metric |
| Total length | 56 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Din standard | din 371 |
| Capacity length | 10 mm |
Show UNSPSC/ECL@SS
£ 13.48 excl. VAT
/ Each
£ 16.18 incl. VAT
- Usually arrives within 14 working days
