References
Sandvik Coromant:T200-MM100DA-M8 B145
Rubix:287A0779
Manufacturer :8248568
EAN:7323226760194


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100DA-M8 B145 8248568
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 8 mm |
| Thread depth | 18 mm |
| Angle of helix | 9 ° |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 30.57 excl. VAT
/ Each
£ 36.68 incl. VAT
- Usually arrives within 14 working days