WALTERPROT 7021365-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200414
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:7021365-M10
Rubix:356A0089
Manufacturer :5200414
EAN:4042446157906

Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT 7021365-M10 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200414
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Tolerance | 6h |
| Threading | m10 |
| Total length | 100 mm |
| Drilling diameter | 8.5 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Direction of threading | right |
| Angle of helix | 45 ° |
| Din standard | din 371 |
| Thread depth | 39 mm |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 52.01 excl. VAT
/ Each
£ 62.41 incl. VAT
- Usually arrives within 14 working days