DORMER E011M10X1.0 SPIRAL POINT TAP M10 X 1.00 MM 5974395


Machine thread-cutter E011

References
dormer:E011M10X1.0
rubix:8086885
ean:7320760568446
Machine tap M10x1.00 mm ISO529
brand logo
Technical specifications
Threading diameter10 mm
Thread1 mm
Total length80 mm
See all Specifications

Product details : DORMER E011M10X1.0 SPIRAL POINT TAP M10 X 1.00 MM 5974395


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter10 mm
Thread1 mm
Total length80 mm
Body materialhss-e
Coatingsteam tempered
Drilling diameter10 mm
Square drive adapter10 mm
Input10
Materialhss-e
Show UNSPSC/ECL@SS
£ 33.80 excl. VAT
/ Each
£ 40.56 incl. VAT
  • Usually arrives within 14 working days