WALTER 234069-EGUNF10 ADVANCED MACHINE TAPS HSS-E 5078572
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:234069-EGUNF10
Rubix:275A9828
Manufacturer :5078572
EAN:4042446030469

Documents
Product details : WALTER 234069-EGUNF10 ADVANCED MACHINE TAPS HSS-E 5078572
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.857 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | egunf #10 - 32 |
| No. of threads per inch | 19 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 83.74 excl. VAT
/ Each
£ 100.49 incl. VAT
- Usually arrives within 14 working days