References
Dormer:E238M18
Rubix:2557042
EAN:7320760664063




Technical specifications
| Threading | m18 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
Product details : DORMER E238M18 TAP M18 X 2.50 MM 6305801
HSS-E machine tap for metric thread steam-tempered DIN 376 Shape C 40° coiled 2xD blind holes for stainless steel.
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | m18 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 15.5 mm |
| Square drive adapter | 14 mm |
| Angle of helix | 40 ° |
| Total length | 125 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 98.96 excl. VAT
/ Each
£ 118.75 incl. VAT
- Usually arrives within 14 working days