WALTER E24364-G1/2 HAND- AND MACHINE TAPS HSS/-E 5603213

Machine Tap

See technical informationSee documents

References

Walter Prototyp:E24364-G1/2
Rubix:276A0214
Manufacturer :5603213
EAN:4042446189440
brand logo

Technical specifications

Typeamerican blind bores and through-bores
With cooling sprayno
See all Specifications

Documents

Product details : WALTER E24364-G1/2 HAND- AND MACHINE TAPS HSS/-E 5603213


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
Typeamerican blind bores and through-bores
With cooling sprayno
Direction of threadingright
Drilling diameter20.955 mm
Tail diameter16 mm
Square drive adapter12 mm
Angle of helix0 °
Coatingnid
Total length125 mm
Body materialhss-e / pm
Threadingg 1/2 in - 14
No. of threads per inch11
£ 125.80 excl. VAT
/ Each
£ 150.96 incl. VAT
  • Usually arrives within 14 working days