Machine thread-cutters E002
Threading diameter | 2.5 mm |
---|---|
Angle of helix | 45 ° |
Total length | 44.5 mm |
Threading diameter | 2.5 mm |
---|---|
Angle of helix | 45 ° |
Total length | 44.5 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 2.05 mm |
Square drive adapter | 2.8 mm |
Coating | Bright |
Usually arrives within 14 working days