DORMER E422M10 E422 M10 X 1.50 MM-E SPIRAL POINT TAP 371 5976624
Machine taps E422
See technical informationReferences
Dormer:E422M10
Rubix:293A7368
EAN:7320760092927




Technical specifications
| Threading | m10 x 1,50 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : DORMER E422M10 E422 M10 X 1.50 MM-E SPIRAL POINT TAP 371 5976624
HSS-E machine tap with interrupted threading for metric threads, TiN-coated, DIN 371 form B, peel cut, 3xD, through holes, for steel <850 N/mm².
Applications
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m10 x 1,50 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 47.78 excl. VAT
/ Each
£ 57.34 incl. VAT
- Usually arrives within 14 working days