References
Sandvik Coromant:T300-XM102AE-4-40 C110
Rubix:319A8528
Manufacturer :6966958
EAN:7323220748013


Technical specifications
| Threading | 4-40 |
|---|---|
| Threading diameter | 2.84 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM102AE-4-40C110 COROTAP OPTIMIZED VERSATILITY 6966958
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | 4-40 |
|---|---|
| Threading diameter | 2.84 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Body material | carbide |
| Threading | 4-40 |
| No. of threads per inch | 40 |
Show UNSPSC/ECL@SS
£ 22.21 excl. VAT
/ Each
£ 26.65 incl. VAT
- Usually arrives within 14 working days