References
Dormer:E261M20
Rubix:376A1865
EAN:7320760674611




Technical specifications
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
Product details : DORMER E261M20 6554518
HSS-E-PM machine tap for metric threads SHARK red ring TiAlN-Top coated DIN 371 form C 45° spiral flute 2.5xD blind holes for alloy steel <1200 N/mm².
Applications
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel, hardened and tempered (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | m20x2,5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 16 mm |
| Thread depth | 25 mm |
| Angle of helix | 45 ° |
| Coating | tialn top |
| Total length | 140 mm |
| Body material | hss-e / pm |
| Tolerance | 6h |
| Shank type | wrench square (square drive) |
Show UNSPSC/ECL@SS
£ 144.90 excl. VAT
/ Each
£ 173.88 incl. VAT
- Usually arrives within 14 working days