References
Dormer:E5361/4NO3
Rubix:021153
EAN:7320760098936




Technical specifications
| Threading | bsf 1/4 nr.3 (26 tpi) |
|---|---|
| Threading diameter | 6.35 mm |
| Type | british blind bores and through-bores |
Product details : DORMER E5361/4NO3 TAP 1/4 INCH X 26 5976602
HSS Machine thread-cutter for BSF thread uncoated ISO 529 shape C straight grooves 1.5xD blind and continual holes for general use in steel <850 N/mm². Stainless steel. Cast iron. Copper and brass. Aluminium alloys. Duraplastics and fibre-reinforced plastics.
TARAUD MACHINE N3 1/4 BSF E536 GUN ISO 529
Applications
• Copper (<100 HB <350 N/mm²)
Technical specifications
Attributes
| Threading | bsf 1/4 nr.3 (26 tpi) |
|---|---|
| Threading diameter | 6.35 mm |
| Type | british blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.3 mm |
| Tail diameter | 5 mm |
| Square drive adapter | 6.3 mm |
| Thread depth | 14 mm |
| Coating | blank |
| Total length | 66 mm |
| Body material | hss |
| Threading | bsf 1/4 nr.3 (26 tpi) |
| No. of threads per inch | 26 |
Show UNSPSC/ECL@SS
£ 19.56 excl. VAT
/ Each
£ 23.47 incl. VAT
- Usually arrives within 14 working days