WALTER 2041015-M8 ADVANCED MACHINE TAPS HSS-E 5076483
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041015-M8
Rubix:276A1143
Manufacturer :5076483
EAN:4042446113247

Documents
Product details : WALTER 2041015-M8 ADVANCED MACHINE TAPS HSS-E 5076483
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 10 ° |
| Coating | tin |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 93.82 excl. VAT
/ Each
£ 112.58 incl. VAT
- Usually arrives within 14 working days