WALTERPROT 2121763-M8X0.75 ADVANCED MACHINE TAPS HSS-E 5664569
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2121763-M8X0.75
Rubix:357A5036
Manufacturer :5664569
EAN:4042446192709

Technical specifications
| Threading | m8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 2121763-M8X0.75 ADVANCED MACHINE TAPS HSS-E 5664569
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m8x0,75 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric through-bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 6.2 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 29.5 mm |
| Angle of helix | 0 ° |
| Coating | acn |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m8x0,75 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 124.58 excl. VAT
/ Each
£ 149.50 incl. VAT
- Usually arrives within 14 working days